BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tamper Screw, Pan, 8-18, 1 1/4 L, PK10

TAMPER-PRUF SCREW| Zoro #: G0723283| Mfr #: 490050

$3.26 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainDrive Type: Pin-In Torx, Self-DrillingHead Angle (Deg.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723283 Mfr #: 490050
Finish: PlainDrive Type: Pin-In Torx, Self-Drilling
Head Angle (Deg.): -System of Measurement: Inch
Size: #8-18Package Quantity: 10
Driver Size: T20Meets/Exceeds: ANSI/ASME B18.6.4
Head Dia.: 0.322"Length: 1-1/4"
Head Height: 0.115"Item: Tamper Resistant Screw
Head Type: PanMaterial: 410 Stainless Steel
Application: -Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Self-Drilling Sheet Metal, Pan Head, Pin-In Torx, 410 Stainless Steel, Size #8-18, Length 1 1/4 In, Driver Size T20, Head Diameter 0.322 In, Head Height 0.115 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 10

Reviews