Tamper-Pruf Screw
1 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK
Mfr # 490040
Zoro # G2172755
$15.99
25% off
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Head Type Pan
- Drive Torx
- Drive Size T20
Explore More Products
- TAMPER-PRUF SCREW #10-16 x 1-1/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 10 PK 490250
- TAMPER-PRUF SCREW #10-16 x 1/2 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK 490300
- TAMPER-PRUF SCREW 1-1/2 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 10 PK 490360
- TAMPER-PRUF SCREW #10 x 2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 31510
- TAMPER-PRUF SCREW #10 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 81410
- TAMPER-PRUF SCREW #6-32 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91490
- TAMPER-PRUF SCREW #8 x 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 31420
- TAMPER-PRUF SCREW #10-32 x 1-1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121950
- TAMPER-PRUF SCREW #8 x 5/8 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 31390
- TAMPER-PRUF SCREW #10-24 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK #0180
- TAMPER-PRUF SCREW #10 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91390
- Tamper-Pruf Screw Tamper-Resistant Screws