SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Screw, Pan, #8-18, 1/2 L, PK25

TAMPER-PRUF SCREW| Zoro #: G2269942| Mfr #: 490000

$13.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T20Head Height: 0.115"Head Dia.: 0.322"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269942 Mfr #: 490000
Driver Size: T20Head Height: 0.115"
Head Dia.: 0.322"Material: 410 Stainless Steel
System of Measurement: InchPackage Quantity: 25
Head Type: PanMeets/Exceeds: ANSI/ASME B18.6.4
Length: 1/2"Drive Type: Pin-In Torx, Self-Drilling
Finish: PlainItem: Tamper Resistant Screw
Size: #8-18Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Self-Drilling Sheet Metal, Pan Head, Pin-In Torx, 410 Stainless Steel, Size #8-18, Length 1/2 In, Driver Size T20, Head Diameter 0.322 In, Head Height 0.115 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews