Tamper Screw, Pan, #8-18, 3/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G0661945| Mfr #: 490030

$6.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Driver Size: T20Head Height: 0.115"Head Dia.: 0.322"
Save 15%. Sign up for Z-mail.


Zoro #: G0661945 Mfr #: 490030
Driver Size: T20Head Height: 0.115"
Head Dia.: 0.322"Material: 410 Stainless Steel
System of Measurement: InchPackage Quantity: 25
Head Type: PanMeets/Exceeds: ANSI/ASME B18.6.4
Length: 3/4"Drive Type: Pin-In Torx, Self-Drilling
Finish: PlainItem: Tamper Resistant Screw
Size: #8-18Country of Origin (subject to change): United States


Tamper Resistant Screw, Head Type Pan, 410 Stainless Steel, Finish Plain, Size #8-18, Length 3/4 In., Drive Type Pin-In Torx, Self-Drilling, Driver Size T20, Head Dia. 0.322 In., Head Height 0.115 In.Meets/Exceeds ANSI/ASME B18.6.4, Package Quantity 25