SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Screw, Pan, #8, 5/8 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G0439083| Mfr #: 121470

$8.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.085-0.096"Material: 18-8 Stainless SteelDriver Size: #8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439083 Mfr #: 121470
Head Height: 0.085-0.096"Material: 18-8 Stainless Steel
Driver Size: #8Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Plain
Length: 5/8"Head Type: Pan
Head Dia.: 0.306-0.322"Package Quantity: 25
System of Measurement: InchDrive Type: Spanner
Size: #8Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Pan Head, Spanner, 18-8 Stainless Steel, Size #8, Length 5/8 In, Driver Size #8, Head Diameter 0.306-0.322 In, Head Height 0.085-0.096 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews