Tamper Screw, Round, 10, 1 1/2 L, PK50

TAMPER-PRUF SCREW| Zoro #: G1183262| Mfr #: 151390

$7.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Driver Size: #10Head Height: 0.123-0.137"Head Dia.: 0.334-0.359"
Save 15%. Sign up for Z-mail.


Zoro #: G1183262 Mfr #: 151390
Driver Size: #10Head Height: 0.123-0.137"
Head Dia.: 0.334-0.359"Material: 18-8 Stainless Steel
System of Measurement: InchPackage Quantity: 50
Head Type: RoundMeets/Exceeds: ANSI/ASME B18.6.4
Length: 1-1/2"Drive Type: One-Way
Finish: PlainItem: Tamper Resistant Screw
Size: #10Country of Origin (subject to change): United States


Tamper Resistant Screw, Sheet Metal, Round Head, One Way, 18-8 Stainless Steel, Size #10, Length 1 1/2 In, Driver Size #10, Head Diameter 0.334-0.359 In, Head Height 0.123-0.137 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 50