KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Screw, Round, 10, 1 In L, PK100

TAMPER-PRUF SCREW| Zoro #: G0266804| Mfr #: 151130

$18.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.123-0.137"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266804 Mfr #: 151130
Head Height: 0.123-0.137"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.10Head Dia.: 0.334-0.359"
Item: Tamper Resistant ScrewFinish: Zinc-Plated
Size: #10Drive Type: One-Way
Package Quantity: 100Head Type: Round
System of Measurement: InchDriver Size: #10
Material: steelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, Steel, Size #10, Length 1 In, Driver Size #10, Head Diameter 0.334-0.359 In, Head Height 0.123-0.137 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.10, Package 100

Reviews