BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tamper Screw, Round, #10, 1/2 L, PK100

TAMPER-PRUF SCREW| Zoro #: G2270703| Mfr #: 151110

$6.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Zinc-PlatedDrive Type: One-WayHead Angle (Deg.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270703 Mfr #: 151110
Finish: Zinc-PlatedDrive Type: One-Way
Head Angle (Deg.): -System of Measurement: Inch
Size: #10Package Quantity: 100
Driver Size: #10Meets/Exceeds: ANSI/ASME B18.6.10
Head Dia.: 0.334-0.359"Length: 1/2"
Head Height: 0.123-0.137"Item: Tamper Resistant Screw
Head Type: RoundMaterial: Steel
Application: -Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, Steel, Size #10, Length 1/2 In, Driver Size #10, Head Diameter 0.334-0.359 In, Head Height 0.123-0.137 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.10, Package 100

Reviews