Tamper Screw, Round, #10, 3/4 L, PK100

TAMPER-PRUF SCREW| Zoro #: G1408601| Mfr #: 151120

$7.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.123-0.137"Material: SteelDriver Size: #10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408601 Mfr #: 151120
Head Height: 0.123-0.137"Material: Steel
Driver Size: #10Application: -
Meets/Exceeds: ANSI/ASME B18.6.10Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Zinc-Plated
Length: 3/4"Head Type: Round
Head Dia.: 0.334-0.359"Package Quantity: 100
System of Measurement: InchDrive Type: One-Way
Size: #10Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, Steel, Size #10, Length 3/4 In, Driver Size #10, Head Diameter 0.334-0.359 In, Head Height 0.123-0.137 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.10, Package 100

Reviews