Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tamper Screw, Round, #10, 3/4 L, PK50
  • Zoro #: G0254956
  • Mfr #: 151370
$8.79 ($0.18/unit)
  • Material: 18-8 Stainless Steel
  • Head Height: 0.123-0.137"
  • Length: 3/4"
See full product details
Orders over $50 ship free.

Tamper-Pruf Screw #151370 Specifications

  • Zoro #: G0254956
  • Mfr #: 151370
Material: 18-8 Stainless Steel Head Height: 0.123-0.137"
Length: 3/4" Head Type: Round
Item: Tamper Resistant Screw Meets/Exceeds: ANSI/ASME B18.6.4
Drive Type: One-Way Application: -
Head Dia.: 0.334-0.359" Finish: Plain
Driver Size: #10 System of Measurement: Inch
Package Quantity: 50 Head Angle (Deg.): -
Size: #10 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, 18-8 Stainless Steel, Size #10, Length 3/4 In, Driver Size #10, Head Diameter 0.334-0.359 In, Head Height 0.123-0.137 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews of Tamper-Pruf Screw #151370