Tamper Screw, Round, 12, 1 1/2 L, PK25

TAMPER-PRUF SCREW| Zoro #: G1969125| Mfr #: 151397

$10.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.139-0.153"Material: 18-8 Stainless SteelDriver Size: #12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969125 Mfr #: 151397
Head Height: 0.139-0.153"Material: 18-8 Stainless Steel
Driver Size: #12Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Plain
Length: 1-1/2"Head Type: Round
Head Dia.: 0.382-0.408"Package Quantity: 25
System of Measurement: InchDrive Type: One-Way
Size: #12Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, 18-8 Stainless Steel, Size #12, Length 1 1/2 In, Driver Size #12, Head Diameter 0.382-0.408 In, Head Height 0.139-0.153 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews