Tamper Screw, Round, #12, 1 In L, PK50

TAMPER-PRUF SCREW| Zoro #: G0420183| Mfr #: 151395

$8.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Plain
System of Measurement: Inch
Head Dia.: 0.382-0.408"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0420183 Mfr #: 151395
Finish: PlainSystem of Measurement: Inch
Head Dia.: 0.382-0.408"Driver Size: #12
Drive Type: One-WayLength: 1"
Size: #12Meets/Exceeds: ANSI/ASME B18.6.4
Material: 18-8 Stainless SteelHead Type: Round
Package Quantity: 50Item: Tamper Resistant Screw
Head Height: 0.139-0.153"Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, 18-8 Stainless Steel, Size #12, Length 1 In, Driver Size #12, Head Diameter 0.382-0.408 In, Head Height 0.139-0.153 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews