BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tamper Screw, Round, #12, 3/4 L, PK50

TAMPER-PRUF SCREW| Zoro #: G1816053| Mfr #: 151394

$8.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainDrive Type: One-WayHead Angle (Deg.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816053 Mfr #: 151394
Finish: PlainDrive Type: One-Way
Head Angle (Deg.): -System of Measurement: Inch
Size: #12Package Quantity: 50
Driver Size: #12Meets/Exceeds: ANSI/ASME B18.6.4
Head Dia.: 0.382-0.408"Length: 3/4"
Head Height: 0.139-0.153"Item: Tamper Resistant Screw
Head Type: RoundMaterial: 18-8 Stainless Steel
Application: -Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, 18-8 Stainless Steel, Size #12, Length 3/4 In, Driver Size #12, Head Diameter 0.382-0.408 In, Head Height 0.139-0.153 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews