SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Screw, Round, 14, 1 1/2 L, PK50

TAMPER-PRUF SCREW| Zoro #: G0812637| Mfr #: 151250

$8.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelHead Angle (Deg.): -Application: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812637 Mfr #: 151250
Material: SteelHead Angle (Deg.): -
Application: -System of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.6.10Item: Tamper Resistant Screw
Head Dia.: 0.443-0.472"Drive Type: One-Way
Length: 1-1/2"Package Quantity: 50
Driver Size: #14Size: #14
Head Height: 0.160-0.175"Head Type: Round
Finish: Zinc-PlatedCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, Steel, Size #14, Length 1 1/2 In, Driver Size #14, Head Diameter 0.443-0.472 In, Head Height 0.160-0.175 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.10, Package 50

Reviews