KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Screw, Round, 14, 1 1/4 L, PK25

TAMPER-PRUF SCREW| Zoro #: G0688667| Mfr #: 151425

$5.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.160-0.175"
Length: 1-1/4"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0688667 Mfr #: 151425
Head Height: 0.160-0.175"Length: 1-1/4"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.443-0.472"
Item: Tamper Resistant ScrewFinish: Plain
Size: #14Drive Type: One-Way
Package Quantity: 25Head Type: Round
System of Measurement: InchDriver Size: #14
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, 18-8 Stainless Steel, Size #14, Length 1 1/4 In, Driver Size #14, Head Diameter 0.443-0.472 In, Head Height 0.160-0.175 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews