KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Screw, Round, 14, 1 In L, PK100

TAMPER-PRUF SCREW| Zoro #: G1424875| Mfr #: 151240

$16.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.10
Head Height: 0.160-0.175"
Item: Tamper Resistant Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1424875 Mfr #: 151240
Meets/Exceeds: ANSI/ASME B18.6.10Head Height: 0.160-0.175"
Item: Tamper Resistant ScrewDriver Size: #14
Length: 1"Size: #14
Package Quantity: 100Application: -
Head Dia.: 0.443-0.472"Head Angle (Deg.): -
Head Type: RoundMaterial: steel
Finish: Zinc-PlatedSystem of Measurement: Inch
Drive Type: One-WayCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, Steel, Size #14, Length 1 In, Driver Size #14, Head Diameter 0.443-0.472 In, Head Height 0.160-0.175 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.10, Package 100

Reviews