Tamper Screw, Round, #14, 1 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G1739726| Mfr #: 151420

$4.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Round
Head Height: 0.160-0.175"
Driver Size: #14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739726 Mfr #: 151420
Head Type: RoundHead Height: 0.160-0.175"
Driver Size: #14Finish: Plain
Size: #14Meets/Exceeds: ANSI/ASME B18.6.4
Length: 1"Package Quantity: 25
Head Dia.: 0.443-0.472"Drive Type: One-Way
System of Measurement: InchItem: Tamper Resistant Screw
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, 18-8 Stainless Steel, Size #14, Length 1 In, Driver Size #14, Head Diameter 0.443-0.472 In, Head Height 0.160-0.175 In, Meets/Exceeds ANSI/ASME B18.6.3, Package 25

Reviews