Tamper-Pruf Screw
#14 x 1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK
Mfr # 151220
Zoro # G1730206
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #14
- Head Type Round
- Drive One-Way
- Drive Size #14
Explore More Products
- TAMPER-PRUF SCREW 3/8"-16 x 2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6002640
- TAMPER-PRUF SCREW #8-32 x 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121110
- TAMPER-PRUF SCREW 1/4"-20 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 91742
- TAMPER-PRUF SCREW #8-32 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK 141450
- TAMPER-PRUF SCREW 1/4"-20 x 2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 91745
- TAMPER-PRUF SCREW #10 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 122230
- TAMPER-PRUF SCREW 3/8 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 150190
- TAMPER-PRUF SCREW #10-24 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6001060
- TAMPER-PRUF SCREW #14 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 151230
- TAMPER-PRUF SCREW 1/4"-20 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK 21540
- TAMPER-PRUF SCREW 1/4"-20 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 91240
- Tamper-Pruf Screw Tamper-Resistant Screws