SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Screw, Round, #14, 2 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G0406174| Mfr #: 151260

$5.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Angle (Deg.): -Driver Size: #14Item: Tamper Resistant Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0406174 Mfr #: 151260
Head Angle (Deg.): -Driver Size: #14
Item: Tamper Resistant ScrewSize: #14
Length: 2"Meets/Exceeds: ANSI/ASME B18.6.10
Finish: Zinc-PlatedHead Dia.: 0.443-0.472"
Material: SteelHead Type: Round
Package Quantity: 25Drive Type: One-Way
Application: -Head Height: 0.160-0.175"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, Steel, Size #14, Length 2 In, Driver Size #14, Head Diameter 0.443-0.472 In, Head Height 0.160-0.175 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.10, Package 25

Reviews