DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tamper Screw, Round, #14, 2 In L, PK25

TAMPER-PRUF SCREW| Zoro #: G0813066| Mfr #: 151432

$19.23 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #14
Head Height: 0.160-0.175"
Head Dia.: 0.443-0.472"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813066 Mfr #: 151432
Driver Size: #14Head Height: 0.160-0.175"
Head Dia.: 0.443-0.472"Material: 18-8 Stainless Steel
System of Measurement: InchPackage Quantity: 25
Head Type: RoundMeets/Exceeds: ANSI/ASME B18.6.4
Length: 2"Drive Type: One-Way
Finish: PlainItem: Tamper Resistant Screw
Size: #14Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, 18-8 Stainless Steel, Size #14, Length 2 In, Driver Size #14, Head Diameter 0.443-0.472 In, Head Height 0.160-0.175 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 25

Reviews