Tamper Screw, Round, #14, 3 In L, PK10

TAMPER-PRUF SCREW| Zoro #: G1512917| Mfr #: 151438

$5.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.160-0.175"Material: 18-8 Stainless SteelDriver Size: #14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1512917 Mfr #: 151438
Head Height: 0.160-0.175"Material: 18-8 Stainless Steel
Driver Size: #14Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Plain
Length: 3"Head Type: Round
Head Dia.: 0.443-0.472"Package Quantity: 10
System of Measurement: InchDrive Type: One-Way
Size: #14Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, 18-8 Stainless Steel, Size #14, Length 3 In, Driver Size #14, Head Diameter 0.443-0.472 In, Head Height 0.160-0.175 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 10

Reviews