PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tamper Screw, Round, #14, 3/4 L, PK100

TAMPER-PRUF SCREW| Zoro #: G1208076| Mfr #: 151230

$12.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.160-0.175"Material: SteelDriver Size: #14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208076 Mfr #: 151230
Head Height: 0.160-0.175"Material: Steel
Driver Size: #14Application: -
Meets/Exceeds: ANSI/ASME B18.6.10Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Zinc-Plated
Length: 3/4"Head Type: Round
Head Dia.: 0.443-0.472"Package Quantity: 100
System of Measurement: InchDrive Type: One-Way
Size: #14Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, Steel, Size #14, Length 3/4 In, Driver Size #14, Head Diameter 0.443-0.472 In, Head Height 0.160-0.175 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.10, Package 100

Reviews