Tamper Screw, Round, #6, 1 1/4 L, PK50

TAMPER-PRUF SCREW| Zoro #: G0990866| Mfr #: 151315

$7.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Plain
Item: Tamper Resistant Screw
Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990866 Mfr #: 151315
Finish: PlainItem: Tamper Resistant Screw
Length: 1-1/4"Material: 18-8 Stainless Steel
Package Quantity: 50Size: #6
Drive Type: One-WayDriver Size: #6
Head Type: RoundMeets/Exceeds: ANSI/ASME B18.6.4
Head Dia.: 0.240-0.260"Head Height: 0.091-0.103"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, 18-8 Stainless Steel, Size #6, Length 1 1/4 In, Driver Size #6, Head Diameter 0.240-0.260 In, Head Height 0.091-0.103 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews