SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Screw, Round, #6, 1/2 L, PK100

TAMPER-PRUF SCREW| Zoro #: G0650736| Mfr #: 151000

$4.93 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.091-0.103"Material: SteelDriver Size: #6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0650736 Mfr #: 151000
Head Height: 0.091-0.103"Material: Steel
Driver Size: #6Head Angle (Deg.): -
Size: #6Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Item: Tamper Resistant Screw
Finish: Zinc-PlatedLength: 1/2"
Head Type: RoundHead Dia.: 0.240-0.260"
Package Quantity: 100System of Measurement: Inch
Drive Type: One-WayCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, Steel, Size #6, Length 1/2 In, Driver Size #6, Head Diameter 0.240-0.260 In, Head Height 0.091-0.103 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews