KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Screw, Round, #6, 1/2 L, PK100

TAMPER-PRUF SCREW| Zoro #: G2373052| Mfr #: 151290

$15.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.091-0.103"
Length: 1/2"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2373052 Mfr #: 151290
Head Height: 0.091-0.103"Length: 1/2"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.240-0.260"
Item: Tamper Resistant ScrewFinish: Plain
Size: #6Drive Type: One-Way
Package Quantity: 100Head Type: Round
System of Measurement: InchDriver Size: #6
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, 18-8 Stainless Steel, Size #6, Length 1/2 In, Driver Size #6, Head Diameter 0.240-0.260 In, Head Height 0.091-0.103 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews