BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tamper Screw, Round, #6, 3/4 L, PK100

TAMPER-PRUF SCREW| Zoro #: G2079235| Mfr #: 151010

$10.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Zinc-PlatedDrive Type: One-WayHead Angle (Deg.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079235 Mfr #: 151010
Finish: Zinc-PlatedDrive Type: One-Way
Head Angle (Deg.): -System of Measurement: Inch
Size: #6Package Quantity: 100
Driver Size: #6Meets/Exceeds: ANSI/ASME B18.6.4
Head Dia.: 0.240-0.260"Length: 3/4"
Head Height: 0.091-0.103"Item: Tamper Resistant Screw
Head Type: RoundMaterial: Steel
Application: -Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, Steel, Size #6, Length 3/4 In, Driver Size #6, Head Diameter 0.240-0.260 In, Head Height 0.091-0.103 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews