Tamper Screw, Round, #6, 3/8 L, PK100

TAMPER-PRUF SCREW| Zoro #: G1518133| Mfr #: 150190

$8.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.091-0.103"Material: SteelDriver Size: #6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518133 Mfr #: 150190
Head Height: 0.091-0.103"Material: Steel
Driver Size: #6Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Zinc-Plated
Length: 3/8"Head Type: Round
Head Dia.: 0.240-0.260"Package Quantity: 100
System of Measurement: InchDrive Type: One-Way
Size: #6Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, Steel, Size #6, Length 3/8 In, Driver Size #6, Head Diameter 0.240-0.260 In, Head Height 0.091-0.103 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews