HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tamper Screw, Round, #8, 1 1/4 L, PK50

TAMPER-PRUF SCREW| Zoro #: G1299417| Mfr #: 151345

$8.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #8
Head Height: 0.107-0.120"
Head Dia.: 0.287-0.309"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1299417 Mfr #: 151345
Driver Size: #8Head Height: 0.107-0.120"
Head Dia.: 0.287-0.309"Material: 18-8 Stainless Steel
System of Measurement: InchPackage Quantity: 50
Head Type: RoundMeets/Exceeds: ANSI/ASME B18.6.4
Length: 1-1/4"Drive Type: One-Way
Finish: PlainItem: Tamper Resistant Screw
Size: #8Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, 18-8 Stainless Steel, Size #8, Length 1 1/4 In, Driver Size #8, Head Diameter 0.287-0.309 In, Head Height 0.107-0.120 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews