Tamper Screw, Round, #8, 1 In L, PK50

TAMPER-PRUF SCREW| Zoro #: G2339075| Mfr #: 151340

$7.54 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.107-0.120"Material: 18-8 Stainless SteelDriver Size: #8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339075 Mfr #: 151340
Head Height: 0.107-0.120"Material: 18-8 Stainless Steel
Driver Size: #8Application: -
Meets/Exceeds: ANSI/ASME B18.6.4Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Plain
Length: 1"Head Type: Round
Head Dia.: 0.287-0.309"Package Quantity: 50
System of Measurement: InchDrive Type: One-Way
Size: #8Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, 18-8 Stainless Steel, Size #8, Length 1 In, Driver Size #8, Head Diameter 0.287-0.309 In, Head Height 0.107-0.120 In, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews