KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tamper Screw, Round, #8, 1/2 L, PK100

TAMPER-PRUF SCREW| Zoro #: G2033561| Mfr #: 151040

$5.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.107-0.120"
Length: 1/2"
Meets/Exceeds: ANSI/ASME B18.6.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2033561 Mfr #: 151040
Head Height: 0.107-0.120"Length: 1/2"
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.287-0.309"
Item: Tamper Resistant ScrewFinish: Zinc-Plated
Size: #8Drive Type: One-Way
Package Quantity: 100Head Type: Round
System of Measurement: InchDriver Size: #8
Material: steelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, Steel, Size #8, Length 1/2 In, Driver Size #8, Head Diameter 0.287-0.309 In, Head Height 0.107-0.120 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews