SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Screw, Round, #8, 3/4 L, PK100

TAMPER-PRUF SCREW| Zoro #: G1931081| Mfr #: 151060

$7.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.107-0.120"Material: SteelDriver Size: #8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931081 Mfr #: 151060
Head Height: 0.107-0.120"Material: Steel
Driver Size: #8Application: -
Meets/Exceeds: ANSI/ASME B18.6.10Head Angle (Deg.): -
Item: Tamper Resistant ScrewFinish: Zinc-Plated
Length: 3/4"Head Type: Round
Head Dia.: 0.287-0.309"Package Quantity: 100
System of Measurement: InchDrive Type: One-Way
Size: #8Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Sheet Metal, Round Head, One Way, Steel, Size #8, Length 3/4 In, Driver Size #8, Head Diameter 0.287-0.309 In, Head Height 0.107-0.120 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.10, Package 100

Reviews