Tamper-Pruf Screw
#8 x 3/8 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK
Mfr # 151035
Zoro # G1067552
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Head Type Round
- Drive One-Way
- Drive Size #8
Explore More Products
- TAMPER-PRUF SCREW 1/4"-20 x 1-1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish 21570
- TAMPER-PRUF SCREW #10 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 122260
- TAMPER-PRUF SCREW #6-32 x 3/8 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 121700
- TAMPER-PRUF SCREW #6 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 81302
- TAMPER-PRUF SCREW #10-24 x 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 121185
- TAMPER-PRUF SCREW #10-24 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91120
- TAMPER-PRUF SCREW #14 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 31570
- TAMPER-PRUF SCREW #10-24 x 1 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK #0185
- TAMPER-PRUF SCREW 3/8 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 150190
- TAMPER-PRUF SCREW #10-16 x 1-1/2 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK 490630
- TAMPER-PRUF SCREW 1/4"-20 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK 141310
- Tamper-Pruf Screw Tamper-Resistant Screws