SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thread Forming Screw, #0-42, 3/16 L, PK50

TAMPER-PRUF SCREW| Zoro #: G0246854| Mfr #: 460000

$13.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.039"Material: Case Hardened SteelDriver Size: IP5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0246854 Mfr #: 460000
Head Height: 0.039"Material: Case Hardened Steel
Driver Size: IP5Application: Plastics and Sheet Metal
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Head Angle (Deg.): -
Item: Thread Forming ScrewFinish: Zinc-Plated
Length: 3/16"Head Type: Pan
Head Dia.: 0.116"Package Quantity: 50
System of Measurement: InchDrive Type: Torxplus
Size: #0-42Country of Origin (subject to change): United States

Description

Thread Forming Screw, Pan Head, Torxplus, Hardened steel, Size #0-42, Length 3/16 In, Driver Size IP5, Head Diameter 0.116 In, Head Height 0.039 In, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50

Reviews