Thread Forming Screw, #10-14, 1 1/4 L, PK50

TAMPER-PRUF SCREW| Zoro #: G1164843| Mfr #: 461900

$8.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Plastics and Sheet MetalHead Type: PanLength: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164843 Mfr #: 461900
Application: Plastics and Sheet MetalHead Type: Pan
Length: 1-1/4"Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Finish: Zinc-PlatedDriver Size: IP25
Head Height: 0.133"Material: Case Hardened Steel
Item: Thread Forming ScrewPackage Quantity: 50
System of Measurement: InchDrive Type: Torxplus
Head Angle (Deg.): -Head Dia.: 0.373"
Size: #10-14Country of Origin (subject to change): United States

Description

Thread Forming Screw, Pan Head, Torxplus, Hardened steel, Size #10-14, Length 1 1/4 In, Driver Size IP25, Head Diameter 0.373 In, Head Height 0.133 In, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50

Reviews