KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Forming Screw, 1/4-10, 1 1/4 L, PK50

TAMPER-PRUF SCREW| Zoro #: G2023077| Mfr #: 462400

$19.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.175"
Length: 1-1/4"
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2023077 Mfr #: 462400
Head Height: 0.175"Length: 1-1/4"
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Head Dia.: 0.492"
Item: Thread Forming ScrewFinish: Zinc-Plated
Size: #1/4-10Drive Type: Torxplus
Application: Plastics and Sheet MetalPackage Quantity: 50
Head Type: PanSystem of Measurement: Inch
Driver Size: IP30Material: Case Hardened Steel
Country of Origin (subject to change): United States

Description

Thread Forming Screw, Pan Head, Torxplus, Hardened steel, Size #1/4-10, Length 1 1/4 In, Driver Size IP30, Head Diameter 0.492 In, Head Height 0.175 In, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50

Reviews