Thread Forming Screw, #1/4-10, 3/4 L, PK50

TAMPER-PRUF SCREW| Zoro #: G2044104| Mfr #: 462300

$12.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Driver Size: IP30Head Height: 0.175"Head Dia.: 0.492"
Save 15%. Sign up for Z-mail.


Zoro #: G2044104 Mfr #: 462300
Driver Size: IP30Head Height: 0.175"
Head Dia.: 0.492"Material: Case Hardened Steel
System of Measurement: InchPackage Quantity: 50
Application: Plastics and Sheet MetalHead Type: Pan
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Length: 3/4"
Drive Type: TorxplusFinish: Zinc-Plated
Item: Thread Forming ScrewSize: #1/4-10
Country of Origin (subject to change): United States


Thread Forming Screw, Pan Head, Torxplus, Hardened steel, Size #1/4-10, Length 3/4 In, Driver Size IP30, Head Diameter 0.492 In, Head Height 0.175 In, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50