BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Thread Forming Screw, #4-20, 3/4 L, PK100

TAMPER-PRUF SCREW| Zoro #: G1237266| Mfr #: 460750

$7.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelDriver Size: IP10Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237266 Mfr #: 460750
Material: Case Hardened SteelDriver Size: IP10
Length: 3/4"Finish: Zinc-Plated
Package Quantity: 100Head Type: Pan
Drive Type: TorxplusItem: Thread Forming Screw
Head Dia.: 0.219"Application: Plastics and Sheet Metal
System of Measurement: InchSize: #4-20
Head Angle (Deg.): -Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Head Height: 0.080"Country of Origin (subject to change): United States

Description

Thread Forming Screw, Pan Head, Torxplus, Hardened steel, Size #4-20, Length 3/4 In, Driver Size IP10, Head Diameter 0.219 In, Head Height 0.080 In, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 100

Reviews