KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Forming Screw, #8-16, 3/4 L, PK100

TAMPER-PRUF SCREW| Zoro #: G0265011| Mfr #: 461500

$7.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Thread Forming Screw
Application: Plastics and Sheet Metal
Head Dia.: 0.322"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265011 Mfr #: 461500
Item: Thread Forming ScrewApplication: Plastics and Sheet Metal
Head Dia.: 0.322"Driver Size: IP20
Head Type: PanSize: #8-16
Finish: Zinc-PlatedDrive Type: Torxplus
Length: 3/4"Material: Case Hardened Steel
Head Height: 0.115"System of Measurement: Inch
Package Quantity: 100Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Country of Origin (subject to change): United States

Description

Thread Forming Screw, Pan Head, Torxplus, Hardened steel, Size #8-16, Length 3/4 In, Driver Size IP20, Head Diameter 0.322 In, Head Height 0.115 In, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 100

Reviews