KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Forming Screw, Pan, #8-16, 1 L, PK100

TAMPER-PRUF SCREW| Zoro #: G0922731| Mfr #: 461550

$17.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.115"
Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0922731 Mfr #: 461550
Head Height: 0.115"Length: 1"
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Head Dia.: 0.322"
Item: Thread Forming ScrewFinish: Zinc-Plated
Size: #8-16Drive Type: Torxplus
Application: Plastics and Sheet MetalPackage Quantity: 100
Head Type: PanSystem of Measurement: Inch
Driver Size: IP20Material: Case Hardened Steel
Country of Origin (subject to change): United States

Description

Thread Forming Screw, Pan Head, Torxplus, Hardened steel, Size #8-16, Length 1 In, Driver Size IP20, Head Diameter 0.322 In, Head Height 0.115 In, Finish Zinc Plated, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 100

Reviews