Thread Forming Scrw, Pan, #2-28, 1/4 L, PK50

TAMPER-PRUF SCREW |Zoro #: G1591527|Mfr #: 450300

$15.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1591527 Mfr #: 450300
Drive Type: TorxplusMeets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Item: Thread Forming ScrewSystem of Measurement: Inch
Head Type: PanApplication: Plastics and Sheet Metal
Head Angle (Deg.): -Material: 18-8 Stainless Steel
Finish: PlainSize: #2-28
Length: 1/4"Driver Size: IP7
Head Dia.: 0.167"Head Height: 0.062"
Country of Origin (subject to change): United States

Product Description

Thread Forming Screw, Pan Head, Torxplus, 18-8 Stainless Steel, Size #2-28, Length 1/4 In, Driver Size IP7, Head Diameter 0.167 In, Head Height 0.062 In, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50

Product Reviews

Save 15% when you sign up for Z-mail.