KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Forming Scrw, Pan, #2-28, 3/8 L, PK50

TAMPER-PRUF SCREW| Zoro #: G2077257| Mfr #: 450350

$14.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Torxplus
Material: 18-8 Stainless Steel
Head Type: Pan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2077257 Mfr #: 450350
Drive Type: TorxplusMaterial: 18-8 Stainless Steel
Head Type: PanFinish: Plain
Package Quantity: 50Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Head Height: 0.062"Driver Size: IP7
Item: Thread Forming ScrewSystem of Measurement: Inch
Head Dia.: 0.167"Application: Plastics and Sheet Metal
Length: 3/8"Size: #2-28
Country of Origin (subject to change): United States

Description

Thread Forming Screw, Pan Head, Torxplus, 18-8 Stainless Steel, Size #2-28, Length 3/8 In, Driver Size IP7, Head Diameter 0.167 In, Head Height 0.062 In, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50

Reviews