DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Thread Forming Scrw, Pan, #4-20, 1/4 L, PK50

TAMPER-PRUF SCREW| Zoro #: G2246824| Mfr #: 450600

$8.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: IP10
Head Height: 0.080"
Head Dia.: 0.219"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2246824 Mfr #: 450600
Driver Size: IP10Head Height: 0.080"
Head Dia.: 0.219"Material: 18-8 Stainless Steel
System of Measurement: InchPackage Quantity: 50
Application: Plastics and Sheet MetalHead Type: Pan
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Length: 1/4"
Drive Type: TorxplusFinish: Plain
Item: Thread Forming ScrewSize: #4-20
Country of Origin (subject to change): United States

Description

Thread Forming Screw, Pan Head, Torxplus, 18-8 Stainless Steel, Size #4-20, Length 1/4 In, Driver Size IP10, Head Diameter 0.219 In, Head Height 0.080 In, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50

Reviews