Tamper-Pruf Screw
Thread Forming Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK
Mfr # 450750
Zoro # G0302382
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Torx
- Drive Size T10
- Tip Type Pointed
Explore More Products
- TAMPER-PRUF SCREW Thread Forming Screw, #2 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK 450350
- TAMPER-PRUF SCREW Thread Forming Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 461400
- TAMPER-PRUF SCREW Thread Forming Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 460600
- TAMPER-PRUF SCREW Thread Forming Screw, #0 x 3/16 in, Zinc Plated Steel Round Head Torx Drive, 50 PK 460000
- TAMPER-PRUF SCREW Thread Forming Screw, #8 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK 461550
- TAMPER-PRUF SCREW Thread Forming Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK 462400
- TAMPER-PRUF SCREW Thread Forming Screw, #10 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK 461850
- TAMPER-PRUF SCREW Thread Forming Screw, #0 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK 460100
- TAMPER-PRUF SCREW Thread Forming Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK 451150
- SEACHOICE Thread Forming Screw, #18 x 4 in, 18-8 Stainless Steel Flat Head Phillips Drive 768
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 3000 PK 1408FPPB
- Tamper-Pruf Screw Self-Tapping Screws