KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Forming Scrw, Pan, #4-20, 3/8 L, PK50

TAMPER-PRUF SCREW| Zoro #: G0949907| Mfr #: 450650

$6.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.080"
Length: 3/8"
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0949907 Mfr #: 450650
Head Height: 0.080"Length: 3/8"
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933Head Dia.: 0.219"
Item: Thread Forming ScrewFinish: Plain
Size: #4-20Drive Type: Torxplus
Application: Plastics and Sheet MetalPackage Quantity: 50
Head Type: PanSystem of Measurement: Inch
Driver Size: IP10Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Thread Forming Screw, Pan Head, Torxplus, 18-8 Stainless Steel, Size #4-20, Length 3/8 In, Driver Size IP10, Head Diameter 0.219 In, Head Height 0.080 In, Application Plastics and Sheet Metal, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, Package 50

Reviews