Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#8-32 x 1-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK
Mfr # #0148
Zoro # G2934897
original price:
$12.59
7% off
Sold in multiples of 2 for $23.18
$23.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Tri-Groove Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #6
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tamper-Pruf Screws
- MFR # #0148
- Zoro # G2934897
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/2 in |
Drive Size | #6 |
Head Dia. | 0.279 in |
Head Height | 0.126 in |
Thread Length | 1 1/2 in |
Head Width | 0.279 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Tri-Groove |
Material | Steel |
Finish | Zinc Plated |
Item | Tamper Resistant Screw |
Includes Washer | No |
Head Style | Round |
Includes Nut | No |
Thread Type | Coarse |
Description
Tamper Resistant Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Tri-Groove, Thread Size #8-32, Fastener Length 1 1/2 in, Head Width 0.279 in, Head Height 0.126 in, Drive Size #6, Pack Size Small, Type Tamper Resistant Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP061)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Hex Head Hex Drive, 25 PK (65167)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 1/2 in Sq (WWG-0500-3000GB)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55110)
- TAMPER-PRUF SCREWS 5/16"-18 x 5/8 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0223)
- TAMPER-PRUF SCREWS 1/4"-20 x 2-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 10 PK (#0220)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0155)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121980)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91160)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91745)
- TAMPER-PRUF SCREWS #8-18 x 3/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490030)
- Tamper-Pruf Screws Tamper-Resistant Screws