Thread Forming Screw, #8 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK

  • Mfr # 461300

  • Zoro # G2889905


product price:  $15.19
/pk 100, $0.15/ea

Key Features

Pan Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Drive Size
T20
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.6.3, SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461300
Zoro #
G2889905
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#8
Fastener Length
1/4 in
Drive Size
T20
Head Height
0.115 in
Size
#8-16
Head Dia.
0.322 in
Head Width
0.322 in
Thread Size
#8-16
Maximum Head Height
7/64 in
Maximum Head Width
21/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.6.3, SAE J933
Materials for Use With
Multi-Material
Item
Thread Forming Screw
Application
Plastics and Sheet Metal
Meets/Exceeds
ANSI/ASME B18.6.3 and SAE J933
Drive Type
Torx
Material Quality Standards
SAE J933
Pack Size
Small
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3, SAE J933

Description

Thread Forming Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1/4 in, Head Width 0.322 in, Head Height 0.115 in, Drive Size T20, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Torx Plus(R), Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products