Tanis
RaDial End Wire Brush, Nylon, Wire, 9"
Mfr # 06131
Zoro # G4201547
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Natural
- Bristle Material Nylon
- Brush Length 3 1/2 in
- Overall Length 9 in
- Brush Dia. 3/4 in
Explore More Products
- TANIS RaDial End Wire Brush, Tuft, 1-3/8 x 11" L 06132
- TANIS RaDial End Wire Brush, Natural, Wire, 11" 06192
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel 96102
- WEILER Wolverine 1" Crimped Wire End Brush, .006" Steel Fill, 1/4" Stem 36284
- PFERD 3/4" Crimped Wire End Brush - .020 CS Wire, 1/4" Shank 82971
- OSBORN Pilot Bonding End Brush, 1/2", 0003019900 0003019900
- BRUSH RESEARCH MANUFACTURING 06721 Pilot Bonding Brush, 3/32" Pilot Diameter, 1/2" Brush Dia., .005SS 3/8" Brush Part, 250" Shank 06721
- BRUSH RESEARCH MANUFACTURING BMF2008 Mandrel Mounted Flare Brush. 2" Diameter, .008CS, .500" Trim, .250" Shank Diameter BMF2008
- WEILER 3/4" Knot Wire End Brush, .006" Stainless Steel Fill 10220
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. 66252838810
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. 66252838583
- Tanis Wire End Brushes