Tanis

Babcock Milk Bottle Brush, 5-3/4 in L Handle, 3 1/4 in L Brush, Black, 9 in L Overall


$4.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bristle Color Black
  • Brush Length 3 1/4 in
  • Handle Length 5-3/4 in
  • Bristle Material Polyester
  • Brush Dia. 1 1/2 in
See all product information