Tanis
15-1/2" L Tube and Pipe Brush, , Stainless steel
- Zoro #: G4736243
- Mfr #: 05426
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Bristle Material: Stainless Steel
- Handle Material: Stainless steel
- Handle Length: 15 1/2 in
- Bristle Color: Tan
- Acid Resistant: No
- Chemical Resistant: No
- Color Coding System: No
- Overall Length: 18 in
$114.99
Pk of 12, $9.58/ea
Subtotal: $114.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tanis #05426 Specifications
- Zoro #: G4736243
- Mfr #: 05426
- Bristle Material: Stainless Steel
- Handle Material: Stainless steel
- Handle Length: 15 1/2 in
- Bristle Color: Tan
- Acid Resistant: No
- Chemical Resistant: No
- Color Coding System: No
- Overall Length: 18 in
- Item: Tube and Pipe Brush
- Brush Length: 2 1/2 in
- Handle Type: Twisted Wire
- Brush Dia.: 1 in
- Brush Handle Style: Long Handle
- Features: 18" Overall Length; 1" Brush Diameter
- Temperature Resistant: Yes
- Product Type: Tube and Pipe Brush
- Brush Diameter: 1 in
- Handle Style: Straight
- Country of Origin (subject to change): Multiple
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material Stainless Steel, Handle Material Stainless Steel, Brush Diameter 1 in, Brush Length 2 1/2 in, Handle Length 15 1/2 in, Bristle Color Tan, Chemical Resistant No, Acid Resistant No, Color Coding System No, Features Burr Removal and Cleaning, Long Stem, Includes Abrasive, Composite, Power & Utility Product, Rotary, Stapled Set, Strip, Twisted, Overall Length 18 in, Temperature Resistant Yes, Package Quantity 12
Reviews of Tanis #05426
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TANIS 2-1/2" L Fitting Brush, , Stainless steel 06391
- TANIS 9-5/8" SPID Brush, Brass Coated Steel, Shank Handle, 24PK 71400-C
- TANIS 16" L Tube and Pipe Brush, , Brass 05462
- TANIS 9-5/8" SPID Brush, Stainless Steel, Shank Handle, 24PK 71410-C
- TANIS 10" L Natural Beaker, Jar and Cylinder Brush 06179
- TANIS 3-1/4" L Tube and Pipe Brush, , Stainless steel 05164
- TANIS 36"x6" Table Top Brush, 0.006" Filament Diameter T12045
- TANIS 36"x12" Table Top Brush, 0.012" Filament Diameter, Bristle Material: Nylon T12250
- TANIS 36"x6" Table Top Brush, 0.012" Filament Diameter, Bristle Material: Nylon T12145
- TOUGH GUY Deck Brush, Poly, Replacement Brush Head 1DU74
- TOUGH GUY 13" L Pipe Brush, , Plastic 2VGZ6
- Tanis Brushes