Tanis
3-1/2" L Tube and Pipe Brush, , Stainless steel
- Zoro #: G4732296
- Mfr #: 05412
Hover or click to zoom Tap to zoom
Key Features
- Bristle Color: Tan
- Brush Length: 2 in
- Handle Length: 3 1/2 in
- Bristle Material: Stainless Steel
- Handle Material: Stainless steel
- Brush Handle Style: Short Handle
- Item: Tube and Pipe Brush
- Chemical Resistant: No
$98.26
Pk of 12, $8.19/ea
Subtotal: $98.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Brush Length | 2 in |
Handle Length | 3 1/2 in |
Overall Length | 5 1/2 in |
Brush Dia. | 1/2 in |
Brush Diameter | 0.5 in |
Details
Bristle Color | Tan |
Bristle Material | Stainless Steel |
Handle Material | Stainless steel |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Chemical Resistant | No |
Color Coding System | No |
Features | 5-1/2" Overall Length; 1/2" Brush Diameter |
Acid Resistant | No |
Handle Type | Twisted Wire |
Temperature Resistant | Yes |
Product Type | Tube and Pipe Brush |
Handle Style | Straight |
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material Stainless Steel, Handle Material Stainless Steel, Brush Diameter 0.5 in, Brush Length 2 in, Handle Length 3 1/2 in, Bristle Color Tan, Chemical Resistant No, Acid Resistant No, Color Coding System No, Features Burr Removal and Cleaning, Short Stem, Overall Length 5 1/2 in, Temperature Resistant Yes, Package Quantity 12
Reviews of Tanis #05412
Explore more
- TANIS 14-5/8" SPID Brush, Brass Coated Steel, Shanke Handle, 24PK 71450-C
- TANIS 6" L Tube and Pipe Brush, , Stainless steel 05067
- TANIS 3 ft. L, 90 deg. Profile Flxbl Strip Brush FPVC390136-C
- TANIS 7" L Tube and Pipe Brush, , Stainless steel 05128
- TANIS 5" L Tube and Pipe Brush, , Brass 05002
- TANIS 3 ft. L, H-Shaped Flexible And Rigid Strip Brush, Color: Black FPVC153036-C
- TANIS 36"x3" Table Top Brush, 0.006" Filament Diameter T12040
- TANIS 36"x12" Table Top Brush, 0.006" Filament Diameter T12050
- TANIS 36"x6" Table Top Brush, 0.012" Filament Diameter, Bristle Material: Nylon T12145
- MICHIGAN BRUSH Bronze Rifle Brush, , Wood MIB-140855
- COLORCORE ColorCore Stiff Tank Brush, Red 703614
- Tanis Brushes